This item is Discontinued.

Little Giant Ladders 24 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15637-008

24 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15637-008
  • Zoro # G8481051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15637-008
Zoro #
G8481051
UPC #
096764157753
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
20 ft 6 in
Closed Height
13 ft 6 in
Bottom Width
22 in
Section Length
12 ft
Closed Depth
6-1/4"
Ladder Height
14 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum and Rubber Pick Foot
Series
Sumostance
Standards
OSHA and ANSI 14.5
Includes
Outriggers/Levelers,Top Three Usable Rungs Are D-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 20 ft 6 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumostance Series, Rail Type Non Conductive, Shoe Design Aluminum and Rubber Pick Foot, Includes Outriggers/Levelers,Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 13 ft 6 in, Section Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.