24 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 17224

  • Zoro # G0572728


product price:  $683.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
24 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
12 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17224
Zoro #
G0572728
UPC #
096764172244
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 7 in
Bottom Width
22 in
Section Length
12 ft
Closed Depth
6 in
Ladder Height
24 ft
Rung Width
14 in
Standing Height - Maximum
17.3 ft
Overall Depth
6 in
Overall Height
24 ft
Fly Width
14 in
Extended Height
21 ft
Retracted Height
12.8 ft
Rung Depth
1 in
Reach Height - Maximum
23 ft
Base Width
22 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
52 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite Sumo
Rung/Step Spacing
12 in
Standards
ANSI A14, AS/NZS 1892.2.6.2, CSA Z11, EN 131-1, OSHA 1910.23, OSHA 1926.10.53, OSHA Compliant
Rung Spacing
12 in
Load Capacity - Maximum
375 lb
Removable Fly
Fixed
Tread Type
Ribbed
Shoe Type
Spike Feet
Rung Type
Step
Weight
52 lb
Number of Sections
2
Ladder Type
Extension Ladder
Adjustment Increments
12 in
Conductivity
Non-Conductive
ANSI Duty Rating
Type IAA
Number of Rungs
12
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 12 ft 7 in, Section Length 289 in, Net Weight 52 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.