24 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 17924

  • Zoro # G0584068


product price:  $495.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
24 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
12 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17924
Zoro #
G0584068
UPC #
096764179243
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 7 in
Bottom Width
18 in
Section Length
12 ft
Closed Depth
6 in
Ladder Height
24 ft
Overall Depth
6 in
Overall Height
24 ft
Reach Height - Maximum
23 ft
Retracted Height
12.8 ft
Rung Width
14 in
Base Width
18 in
Fly Width
14 in
Extended Height
21 ft
Rung Depth
1 in
Standing Height - Maximum
17.1 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Load Capacity - Maximum
375 lb
Rung Type
Step
Shoe Type
Spike Feet
Adjustment Increments
12 in
ANSI Duty Rating
Type IAA
Removable Fly
Fixed
Tread Type
Ribbed
Number of Sections
2
Ladder Type
Extension Ladder
Weight
45 lb
Number of Rungs
12
Ladder Material
Fiberglass
Conductivity
Non-Conductive

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 12 ft 7 in, Section Length 289 in, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.