28 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 17528-264V

  • Zoro # G9082672


product price:  $764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17528-264V
Zoro #
G9082672
UPC #
096764854621
Country of Origin
United States

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
28 ft
Closed Height
14 ft 9 in
Bottom Width
17 1/2 in
Section Length
14 ft
Ladder Height
28 ft
Closed Depth
6 in
Reach Height - Maximum
27 ft
Rung Width
14 in
Rung Depth
1 in
Base Width
17 in
Standing Height - Maximum
21.1 ft
Overall Depth
6 in
Extended Height
25 ft
Retracted Height
12.8 ft
Overall Height
28 ft
Fly Width
14 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
62 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
Includes
Cable Hook, Claw, Dual Ratchet Levelers, V-Bar
Conductivity
Non-Conductive
Tread Type
Ribbed
Adjustment Increments
12 in
Load Capacity - Maximum
375 lb
Weight
62 lb
ANSI Duty Rating
Type IAA
Number of Sections
2
Ladder Type
Extension Ladder
Removable Fly
Fixed
Shoe Type
Spike Feet
Number of Rungs
14
Ladder Material
Fiberglass
Rung Type
Step

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 28 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Dual Ratchet Levelers, V-Bar, Rung Shape Step, Closed Height 14 ft 9 in, Section Length 336 in, Net Weight 62 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.