This item is Discontinued.

Little Giant Ladders 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity 17736-186

36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # 17736-186
  • Zoro # G5913542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17736-186
Zoro #
G5913542
UPC #
096764177379
Country of Origin
United States

Dimensions

Industry Ladder Size
36 ft
Extended Ladder Height
36 ft
Closed Height
18.5 ft
Bottom Width
17 in
Section Length
18 ft
Overall Height
36 ft
Extended Height
36 ft
Base Width
17 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
71 lb
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Rung Spacing
12 in
ANSI Duty Rating
Type IA
Weight
71 lb
Load Capacity - Maximum
300 lb
Rung Type
Step
Adjustment Increments
12 in
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 36 ft, Extended Ladder Height 36 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 in, HyperLite Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 18 ft 6 in, Section Length 18 ft, Net Weight 71 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.