Zoro Homepage

4 ft Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # 19304

  • Zoro # G708385574


product price: $543.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
10.1 ft
Standing Height - Maximum
3.6 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19304
Zoro #
G708385574
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 ft
Reach Height - Maximum
10.1 ft
Standing Height - Maximum
3.6 ft
Base Width
28 in
Platform Depth
17 in
Platform Width
19 in
Step Width
17 in
Platform Height
3 ft 7 in

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
28 in
Weight
33 lb
Tread Type
Ribbed
Series
Fortress
Number of Steps
4
ANSI Duty Rating
Type IAA
Color
Green
Standards
ANSI
Shoe Type
Slip-Resistant

Description

Platform Enclosed Wraparound Ladde

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.