This item is Discontinued.

Little Giant Ladders 40 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15604-008

40 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15604-008
  • Zoro # G9504914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15604-008
Zoro #
G9504914
UPC #
096764176044
Country of Origin
United States

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
34 ft 6 in
Closed Height
21 ft 6 in
Bottom Width
22 in
Section Length
20 ft
Ladder Height
21 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Aluminum Spur Foot & Rubber Pad
Series
SumoStance
Includes
Top Three Usable Rungs Are D-Rung
Standards
OSHA and ANSI 14.5

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 34 ft 6 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Fiberglass, Shoe Design Aluminum Spur Foot & Rubber Pad, Includes Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 21 ft 6 in, Section Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.