This item is Discontinued.

Little Giant Ladders 40 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity 15685-008

40 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15685-008
  • Zoro # G7679668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15685-008
Zoro #
G7679668
UPC #
096764800260
Country of Origin
United States

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
34 ft 5 in
Closed Height
21 ft 6 in
Bottom Width
22 in
Section Length
20 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
105.0 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Pick Foot w/Rubber Pad
Series
Sumo 3.0
Standards
OSHA and ANSI 14.5
Includes
Cable Hook, V-Rung, Top Red "DO NOT STAND" Rungs, Owner's Manual, Outriggers

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 34 ft 5 in, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, Sumo 3.0 Series, Rail Type Non Conductive, Shoe Design Aluminum Pick Foot w/Rubber Pad, Includes Cable Hook, V-Rung, Top Red In.DO NOT STAND In. Rungs, Owner's Manual, Outriggers, Rung Shape D-Rung, Closed Height 21 ft 6 in, Section Length 20 ft, Net Weight 105.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.