This item is Discontinued.

Little Giant Ladders 5 ft. Fiberglass 375 lb. Platform Stepladder, Type IAA 15285-001

5 ft. Fiberglass 375 lb. Platform Stepladder, Type IAA (Discontinued)

  • Mfr # 15285-001
  • Zoro # G8748643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15285-001
Zoro #
G8748643
UPC #
096764152857
Country of Origin
China

Dimensions

Ladder Height
5 ft
Platform Height
2 ft 10 in
Bottom Width
22 in
Platform Width
13.3 in
Platform Depth
14 in
Step Depth
4-1/2 in

Details

Item
Platform Stepladder
Load Capacity
375 lbs.
Material
Fiberglass
Stepladder Item
Platform Stepladder
Number of Steps
3
ANSI Type
IAA
Base Spread
34 in
Net Weight
23.7 lbs.
Includes
Instruction Manual
Ladder Tread
Ribbed
Step Tread
Ribbed
Standards
ANSI, OSHA
Series
AirWing
Rung/Step Spacing
12 in
Load Capacity - Maximum
375 lb
Step Spacing
12 in
Ladder Type
Platform Stepladder
Ladder Material
Fiberglass
Tread Type
Ribbed
Weight
24 lb
ANSI Duty Rating
Type IAA

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 34 in, Bottom Width 22 in, Step Depth 4-1/2 in, Step Tread Ribbed, Series AirWing, Includes Instruction Manual, Standards OSHA and ANSI 14.5, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.