This item is Discontinued.

Little Giant Ladders 6 ft. Fiberglass 375 lb. Stepladder, Type IAA 15386-001

6 ft. Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)

  • Mfr # 15386-001
  • Zoro # G1853210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15386-001
Zoro #
G1853210
UPC #
096764153861
Country of Origin
China

Dimensions

Ladder Height
6 ft
Bottom Width
22 in
Step Depth
4 in

Details

Item
Stepladder
Load Capacity
375 lbs.
Material
Fiberglass
Stepladder Item
Stepladder
Number of Steps
4
ANSI Type
IAA
Base Spread
43 in
Net Weight
23 lbs.
Rung/Step Spacing
12 in
Series
MightyLite
Ladder Tread
Ribbed
Standards
ANSI, OSHA
Step Tread
Ribbed
Ladder Type
A-Frame Stepladder
Ladder Material
Fiberglass
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Weight
23 lb
Load Capacity - Maximum
375 lb

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 4, Base Spread 43 in, Bottom Width 22 in, Step Depth 4 in, Step Tread Ribbed, Series MightyLite, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.