6 to 10 ft Fiberglass, Compact Safety Cage Platform Stepladder, 375 lb Capacity

  • Mfr # 19506-815

  • Zoro # G3895879


product price:  $2,059.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
122 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19506-815
Zoro #
G3895879
UPC #
096764190156
Country of Origin
United States

Dimensions

Ladder Height
6 to 10 ft
Platform Height
6 to 10 ft
Bottom Width
41 in
Platform Depth
22 in
Step Depth
3 in
Platform Width
14 in
Closed Depth
13 in
Closed Height
10.5 ft
Stepladder Height - Maximum
10 ft
Stepladder Height - Minimum
6 ft
Stepladder Standing Height - Maximum
9.6 ft
Base Width
41 in
Handrail Height
3.8 ft

Details

Item
Compact Safety Cage Platform Stepladder
Ladder Configurations
Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
122 lbs.
Includes
Outriggers, Ratchet Levelers, Side Tip Wheels, Wheel Lift
Ladder Tread
Ribbed
Step Tread
Ribbed
Rung/Step Spacing
12 in
Base Spread
63 in to 96 in
Number of Steps
6 to 10
Standards
ANSI, OSHA Compliant
Stepladder Item
Safety Cage Platform Ladder
Series
Compact Cage
Color
Black
Ladder Material
Fiberglass
Weight
117 lb
Locking Mechanism
Rocking Lock
Number of Configurations
2
Folding
Not Foldable
Load Capacity - Maximum
375 lb
Conductivity
Non-Conductive
Step Spacing
12 in
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Step Type
Step

Description

Combination Ladder, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Closed Depth 13 in, Closed Height 10.5 ft, Bottom Width 41 in, Series Compact Cage, Standards ANSI, OSHA Compliant, Includes Outriggers, Ratchet Levelers, Side Tip Wheels, Wheel Lift, Ladder Configurations Podium Platform Ladder, Stepladder, Net Weight 122 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.