This item is Discontinued.

Little Giant Ladders 8 ft. Fiberglass 375 lb. Stepladder, Type IAA 15288-001

8 ft. Fiberglass 375 lb. Stepladder, Type IAA (Discontinued)

  • Mfr # 15288-001
  • Zoro # G7679841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15288-001
Zoro #
G7679841
UPC #
096764152888
Country of Origin
China

Dimensions

Overall Height
8 ft
Base Width
25 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
41 in
Weight
39 lb
Tread Type
Ribbed
Series
AirWing
Number of Steps
6
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI, OSHA

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 6, Base Spread 41 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series Airwing, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.