8 ft Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # 15408-001

  • Zoro # G405658247


product price: $383.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.5 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15408-001
Zoro #
G405658247
UPC #
096764154486
Country of Origin
China

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.5 ft
Base Width
28 in
Platform Depth
1 in
Platform Width
1 ft
Step Width
13 in
Step Depth
3 in
Platform Height
Not Available

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
Not Available
Weight
30 lb
Tread Type
Ribbed
Series
MIGHTYLITE 2.0
Number of Steps
6
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Color
Green
Includes
Not Available
Standards
ANSI
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 6, Base Spread 51 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series MIGHTYLITE 2.0, Includes Ground Cue, Tool Tray Top Cap, Standards ANSI, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.