Stepladder, 10 Steps, 9.7 ft H, Silver
- Mfr # 14ES
- Zoro # G222886441
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Retracted Height
2.9 ft
Standards
ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
Load Capacity - Maximum
375 lb
Reach Height - Maximum
14 ft
Standing Height - Maximum
7.7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14ES
- Zoro #
- G222886441
- UPC #
- 777642910546
- Country of Origin
- China
Dimensions
- Retracted Height
- 2.9 ft
- Reach Height - Maximum
- 14 ft
- Standing Height - Maximum
- 7.7 ft
- Base Width
- 31 in
- Overall Height
- 10 ft
Details
- Standards
- ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
- Load Capacity - Maximum
- 375 lb
- Ladder Material
- Aluminum
- Color
- Silver
- ANSI Duty Rating
- Type IAA
- Item
- Telescoping Ladder
- Weight
- 41 lb
- Number of Steps
- 10
- Ladder Type
- Telescoping Ladder
- Number of Rungs
- 10
Description
Telescoping Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.