
ENG/FRE LABEL KIT, LITTLE GIANT DEFENDER
Mfr # 31878
Zoro # G311974745
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Compatible Load Capacity
300 lb
Compatible Ladder Type
Combination Ladders
Language
English
Compatible with Series
Defender
Compatible ANSI Duty Rating
Type IA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31878
Zoro #
G311974745
UPC #
-
Country of Origin
United States
Details
Item
Ladder Label Kit
Compatible Load Capacity
300 lb
Compatible Ladder Type
Combination Ladders
Language
English
Compatible with Series
Defender
Compatible ANSI Duty Rating
Type IA
Number of Safety and Hazard Labels
40
Label Types Included
Safety and Hazard Labels
Compatible with Manufacturer Model Number
15182-882, 15187-882
Number of Instruction Labels
40
Compatible Ladder Material
Aluminum
Compatible Manufacturer Model Number
15182-882, 15187-882
Compatible Manufacturer Part Number
15182-882, 15187-882
Compatible with Manufacturer Model No.
15182-882, 15187-882
Compatible with Mfr. Model No.
15182-882, 15187-882
For Use with Mfr Model Number
15182-882, 15187-882
For Use With Mfr. Model Number
15182-882, 15187-882
Compatible Pump Manufacturer Part Number
15182-882, 15187-882
Compatible Mfr. Model Number
15182-882, 15187-882
Description
ENG/FRE LABEL KIT, LITTLE GIANT DEFENDER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.