This item is Discontinued.

Little Giant Ladders Fiberglass Extension Ladder, 300 lb Load Capacity 18424

Fiberglass Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # 18424
  • Zoro # G4238042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18424
Zoro #
G4238042
UPC #
096764184247
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
24 ft
Closed Height
12 ft 6 1/2 in
Bottom Width
21 1/2 in
Section Length
12 ft
Ladder Height
24 ft
Overall Height
24 ft
Base Width
21.5 in
Extended Height
24 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
50 lb
Rung Shape
Step
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
HyperLite SumoStance
Rung/Step Spacing
12 in
Standards
OSHA/ANSI
Rung Spacing
12 in
Includes
Cable Hook, Claw, Pole Strap
Weight
50 lb
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Rung Type
Step

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 24 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 21 1/2 in, HyperLite SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Includes Cable Hook, Claw, Pole Strap, Rung Shape Step, Closed Height 12 ft 6 1/2 in, Section Length 12 ft, Net Weight 50 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.