Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder

  • Mfr # 12117-880

  • Zoro # G511988085


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Standards
ANSI
Step Depth
3 in
Series
Rex
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12117-880
Zoro #
G511988085
UPC #
096764121174
Country of Origin
United States

Dimensions

Step Depth
3 in
Extension Ladder Height - Maximum
14.9 ft
Stepladder Height - Minimum
4.5 ft
Extension Ladder Height - Minimum
8.9 ft
Reach Height - Maximum
11.3 ft
Overall Height
17.2 ft
Base Width
2 ft
Stepladder Standing Height - Maximum
4.8 ft
Stepladder Height - Maximum
7.5 ft
Extension Ladder Standing Height - Maximum
11.6 ft

Details

Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Standards
ANSI
Series
Rex
Color
Silver
Number of Steps
4
Ladder Material
Aluminum
ANSI Duty Rating
Type IAA
Folding
Foldable
Number of Configurations
6
Step Type
Step
Shoe Type
Spike Feet
Tread Type
Ribbed
Weight
53 lb
Load Capacity - Maximum
375 lb
Locking Mechanism
Rocking Lock

Description

Combination Ladder, Series Rex, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.