Zoro Homepage

Multipurpose Ladder

  • Mfr # 15228

  • Zoro # G711988076


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
Revolution Aircraft
Color
Silver
Step Depth
3 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15228
Zoro #
G711988076
UPC #
096764152284
Country of Origin
United States

Dimensions

Step Depth
3 in
Extension Ladder Height - Minimum
10.9 ft
Overall Height
21.2 ft
Extension Ladder Height - Maximum
18.9 ft
Stepladder Height - Maximum
9.5 ft
Stepladder Standing Height - Maximum
6.7 ft
Extension Ladder Standing Height - Maximum
15.5 ft
Stepladder Height - Minimum
5.5 ft
Base Width
2.3 ft
Reach Height - Maximum
13.2 ft

Details

Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
Revolution Aircraft
Color
Silver
Standards
ANSI
Number of Steps
5
Number of Configurations
6
Folding
Foldable
Step Type
Step
Weight
40 lb
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
Locking Mechanism
Rocking Lock
Tread Type
Ribbed
ANSI Duty Rating
Type IA

Description

Combination Ladder, Series Revolution Aircraft, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.