Zoro Homepage

Multipurpose Ladder, 23 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 10126AS

  • Zoro # G8478416


product price: $1,197.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
23 ft
Stepladder Height
6 to 11 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10126AS
Zoro #
G8478416
UPC #
096764126124
Country of Origin
United States

Dimensions

Extended Ladder Height
23 ft
Stepladder Height
6 to 11 ft
Scaffold Height
1 to 3 ft
Bottom Width
31 in
Ladder Height
6 to 11 ft
Closed Depth
8 in
Closed Height
6 ft 9 in
Step Depth
2 in
Stepladder Height - Maximum
11.5 ft
Extension Ladder Height - Minimum
12.9 ft
Scaffold Height - Minimum
12 in
Stepladder Standing Height - Maximum
8.6 ft
Staircase Ladder Standing Height - Maximum
8.6 ft
Extension Ladder Standing Height - Maximum
19.3 ft
Staircase Ladder Height - Minimum
3.8 ft
Stepladder Height - Minimum
6.5 ft
Staircase Ladder Height - Maximum
8.6 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Overall Height
25.2 ft
Scaffold Height - Maximum
3 ft
Base Width
31 in
Reach Height - Maximum
15.1 ft
Extension Ladder Height - Maximum
22.9 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
56 lb
Rail Type
Aluminum
Includes
Instruction Manual
Series
Aircraft Support
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Color
Silver
Number of Steps
6
Weight
57 lb
Locking Mechanism
Heavy Duty Lock and Release Clips
Step Spacing
12 in
Tread Type
Ribbed
Step Type
Step
Number of Configurations
6
Ladder Material
Aluminum
Shoe Type
Swivel Safety
Folding
Foldable
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height 23 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 to 11 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 6.6 ft, Bottom Width 31 in, Rail Type Aluminum, Series Aircraft Support, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 56 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.