This item is Discontinued.

Little Giant Ladders Multipurpose Ladder, 90 Degrees  , Staircase, Stepladder Configuration, 5 ft., Fiberglass 15130-920

Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, 5 ft., Fiberglass (Discontinued)

  • Mfr # 15130-920
  • Zoro # G3892686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15130-920
Zoro #
G3892686
UPC #
096764181307
Country of Origin
China

Dimensions

Extended Ladder Height
5 ft.
Stepladder Height
5 to 8 ft
Scaffold Height
3 to 5 ft.
Closed Depth
9 in
Closed Height
5.1 ft
Ladder Height
5 to 8 ft
Bottom Width
29 in
Stepladder Height - Minimum
5 ft
Base Width
29 in
Stepladder Height - Maximum
8 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
44 lb
Rail Type
Nonconductive
Rung/Step Spacing
12 in
Standards
OSHA and ANSI 14.5
Includes
AirDeck(TM) Tool Tray, Instruction Manual, Tip & Glide Wheels
Series
Select Step
Weight
44 lb
Step Spacing
12 in
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb

Description

Multipurpose Ladder, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 5 to 8 ft, Closed Depth 9 in, Closed Height 5.1 ft, Bottom Width 29 in, Series Select Step, Standards OSHA and ANSI 14.5, Includes AirDeck(TM) Tool Tray, Instruction Manual, Tip & Glide Wheels, Ladder Configurations 90 Degrees Ladder, Staircase Ladder, Stepladder, Net Weight 44 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.