Multipurpose Ladder, Extension, Stepladder, Straight Configuration, 10 ft 8 in, Fiberglass (Discontinued)
- Mfr # 13814-071
- Zoro # G8157075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13814-071
Zoro #
G8157075
UPC #
096764138165
Country of Origin
China
Dimensions
Extended Ladder Height
10 ft 8 in
Stepladder Height
5 ft 8 in
Bottom Width
28 in
Closed Height
8.1 ft
Closed Depth
7 in
Stepladder Height - Maximum
5 ft
Base Width
28 in
Stepladder Height - Minimum
8 in
Details
Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
32 lb
Includes
Ground Cue(R), Heavy-Duty Feet, Rotating Wall Pad, V-Rung
Rail Type
Fiberglass
Series
King Kombo
Standards
ANSI
Rung/Step Spacing
12 in
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass
Weight
32 lb
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Description
Multipurpose Ladder, Extended Ladder Height 10 ft 8 in, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 5 ft 8 in, Closed Depth 7 in, Closed Height 8.1 ft, Bottom Width 28 in, Rail Type Fiberglass, Series King Kombo, Standards ANSI, Includes Ground Cue(R), Heavy-Duty Feet, Rotating Wall Pad, V-Rung, Ladder Configurations Extension Ladder, Leaning Ladder, Stepladder, Net Weight 32 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.