Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Not Available, Aluminum, 300 lb Load Capacity

  • Mfr # 13126-801

  • Zoro # G605664789


product price: $1,212.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
Not Available
Stepladder Height
6 to 11 ft
Scaffold Height
Not Available
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13126-801
Zoro #
G605664789
UPC #
096764132163
Country of Origin
China

Dimensions

Extended Ladder Height
Not Available
Stepladder Height
6 to 11 ft
Scaffold Height
Not Available
Bottom Width
Not Available
Closed Height
6.6 ft
Closed Depth
9 in
Step Depth
3 in
Ladder Height
6 to 11 ft
Overall Height
25.2 ft
Reach Height - Maximum
15.1 ft
Scaffold Height - Minimum
12 in
Scaffold Height - Maximum
3 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Extension Ladder Height - Minimum
12.9 ft
Stepladder Height - Maximum
11.5 ft
Extension Ladder Standing Height - Maximum
19.3 ft
Stepladder Height - Minimum
6.5 ft
Base Width
30 in
Extension Ladder Height - Maximum
22.9 ft
Stepladder Standing Height - Maximum
8.6 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
56 lb
Rail Type
Not Available
Series
Revolution 2.0
Number of Steps
6
Rung/Step Spacing
Not Available
Color
Silver
Standards
ANSI
Includes
Not Available
Locking Mechanism
Rocking Lock
Conductivity
Non-Conductive
Load Capacity - Maximum
300 lb
Shoe Type
Slip-Resistant
Ladder Material
Aluminum
Tread Type
Ribbed
Number of Configurations
6
Folding
Foldable
Step Type
Step
Weight
56 lb
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 to 11 ft, Closed Depth 9 in, Closed Height 6.6 ft, Bottom Width Not Available, Series Revolution 2.0, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 56 lb, Rung/Step Spacing Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.