This item is Discontinued.

Little Giant Ladders Safety Cage Adjustable Ladder, 3 ft., FGL, 375 lb. 18502-142

Safety Cage Adjustable Ladder, 3 ft., FGL, 375 lb. (Discontinued)

  • Mfr # 18502-142
  • Zoro # G9504844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18502-142
Zoro #
G9504844
UPC #
094728710822
Country of Origin
United States

Dimensions

Ladder Height
3 ft.
Platform Height
3 ft. to 4 ft.
Bottom Width
32"
Platform Width
18"
Platform Depth
20"
Step Depth
1-1/2"

Details

Item
Aerial Safety Cage Adjustable Platform Ladder
Load Capacity
375 lb.
Material
Fiberglass
Number of Steps
4
ANSI Type
IAA
Base Spread
49"
Step Tread
Ribbed
Ladder Tread
Ribbed
Series
Compact Cage
Includes
Side Wheels

Description

Ladder Height 3 ft, Platform Width 18 in, Platform Depth 20 in, Platform Height 3 ft to 4 ft, Load Capacity 375 lb, Bottom Width 32 in, Base Spread 49 in, Material Fiberglass, Series Compact Cage, Number of Steps 4, Step Depth 1 1/2 in, Step Tread Ribbed, ANSI Type IAA, Includes Side Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.