This item is Discontinued.

Little Giant Ladders Safety Cage Adjustable Ladder, 4 ft. 10", 375 lb. 18508-146

Safety Cage Adjustable Ladder, 4 ft. 10", 375 lb. (Discontinued)

  • Mfr # 18508-146
  • Zoro # G8560273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18508-146
Zoro #
G8560273
UPC #
096764185466
Country of Origin
United States

Dimensions

Ladder Height
5 ft 1 in to 8 ft 1 in
Platform Height
4 ft. 10" to 7 ft. 8"
Bottom Width
29 in
Platform Width
13 1/2 in
Platform Depth
20 in
Step Depth
1-1/2" Inner 1-3/4" Outer

Details

Item
Aerial Safety Cage Adjustable Platform Ladder
Load Capacity
375 lb.
Material
Fiberglass
Number of Steps
5 to 8
ANSI Type
IAA
Base Spread
80 in
Step Tread
Ribbed
Ladder Tread
Ribbed
Includes
Tip and Glide Wheels, Outriggers
Series
Compact Cage

Description

Ladder Height 5 ft 1 in to 8 ft 1 in, Platform Width 13 1/2 in, Platform Depth 20 in, Platform Height 4 ft 10 in to 7 ft 8 in, Load Capacity 375 lb, Bottom Width 29 in, Base Spread 80 in, Material Fiberglass, Series Compact Cage, Number of Steps 5 to 8, Step Depth 1 1/2 in Inner 1 3/4 in Outer, Step Tread Ribbed, ANSI Type IAA, Includes Tip and Glide Wheels, Outriggers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.