Stepladder, Fiberglass, 375lb Cap., 50" H

  • Mfr # 15784-001

  • Zoro # G512924105


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
8.4 ft
Standing Height - Maximum
23 in
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15784-001
Zoro #
G512924105
UPC #
096764157845
Country of Origin
China

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.4 ft
Standing Height - Maximum
23 in
Base Width
21 in
Step Width
13 in
Closed Depth
10 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
10.9 ft
Weight
28 lb
Tread Type
Ribbed
Series
DS-XL
Number of Steps
3
ANSI Duty Rating
Type IAA
Standards
ANSI, OSHA
Color
Green
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Material Stepladder, Number of Steps 3, Base Spread 10.9 ft, Series DS-XL, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.