This item is Discontinued.

Little Giant Ladders Xtra-Lite Plus 6 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity 15260-092

Xtra-Lite Plus 6 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (Discontinued)

  • Mfr # 15260-092
  • Zoro # G805857806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15260-092
Zoro #
G805857806
UPC #
96764152604
Country of Origin
China

Description

Xtra-Lite Plus Not every task requires a large extension ladder. Made from lightweight aluminum the Little Giant« Xtra-Lite PlusÖ stepladder simplifies your daily tasks giving you a versatile tool for any occasion. Meeting or exceeding all OSHA and ANSI standards the Xtra-Lite Plus ladder is rated IAA to hold 375 lbs. If you are going to be standing on your stepladder for long periods of time you deserve to be comfortable. With the standing platform you can firmly place your feet on the top step helping you feel more balanced and more comfortable while working atop the Xtra-Lite Plus. Gone are the days of feeling vertigo while working on a stepladder. With the safety handrail you will feel perfectly stable while working on the Xtra-Lite Plus. As an added bonus place your smartphone hammer drill or other materials on the tray for easy access while working.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.