Leveling Feet Work Benches with Back and End Stops, Steel, 48" W, 27" to 41" Height, 5000 lb.

  • Mfr # WSL2-2448-AH

  • Zoro # G1862677


product price:  $548.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches with Back and End Stops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSL2-2448-AH
Zoro #
G1862677
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
24 in
Overall Width
48 in
Depth
24"
Width
48"
Height
27" to 41"
Work Surface Depth
24 in
Work Surface Width
48 in
Minimum Adjustable Height
27 in
Maximum Adjustable Height
41 in
Height Adjustment Mechanism
Leveling Feet
Height Adjustment Increments
2 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Work Benches with Back and End Stops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Work Benches with Back and End Stops
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Portability
Stationary
Foot Type
Plain
Frame Material Finish
Powder Coated
Overall Load Capacity
5,000 lb
Frame Construction
Welded Only
Edge Shape
Radius
Number of Knockouts
0
Maximum Shelf Load Capacity
500 lb
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Top Material
Steel
Top Metal Material Gauge
12 ga
Number of Cabinets
0
For Environment
Industrial
Included Components
Lower Shelf
Number of Outlets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.