Leveling Feet Workbench, Butcher Block, 36 in W, 32 in to 35 in Height, 2,000 lb, Straight
Mfr # WT2436-LL-DR
Zoro # G6554791
product price:Â $566.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,000 lb
Top Thickness
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WT2436-LL-DR
Zoro #
G6554791
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 3/4 in
Overall Depth
24 in
Overall Width
36 in
Height
32 in to 35 in
Depth
24 in
Width
36 in
Work Surface Depth
24 in
Work Surface Width
36 in
Maximum Adjustable Height
35 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
32 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Leg Leveler
Description
Workbench, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Included Components Drawers, Includes Leg Levelers, Locking Drawer, Maximum Adjustable Height 35 in, Minimum Adjustable Height 32 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.