Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Mfr # WSJ2-3048-AH-WLP-SHLF
- Zoro # G123510506
product price:Â
$
1,399.99
/ea
Key Features
Overall Width
48 in
Material
Steel, Butcher Block
No. of Shelves
Half Lower Shelf
Work Surface Height
28.75"-42.75"
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSJ2-3048-AH-WLP-SHLF
- Zoro #
- G123510506
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel, Butcher Block
- No. of Shelves
- Half Lower Shelf
- Finish
- Powder Coat
- Item
- Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf
- Color
- Gray
- Surface Material
- 1.75" Butcher Block
- Load Capacity
- 3,000 lbs
Dimensions
- Overall Width
- 48 in
- Work Surface Height
- 28.75"-42.75"
- Work Surface Width
- 48 in
- Overall Height
- 61.75-78.75 in
- Work Surface Depth
- 30 in
- Overall Depth
- 30 in
Description
Heavy-Duty Butcher Block Packaging Table with Louvered Panel & Shelf, 30" x 48" Top Size, 21" to 41" Adjustable Height, Lower Shelf, Louvered Panel, Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.