Shop All Pond Accessories
Little Giant
Little Giant 577301 1-3 HP Automatic Pool Cover Pump 1700 GPH
Mfr # 4426243
Zoro # G403917629
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # 4426243
- Zoro # G403917629
- UPC # 10121109407
- Country of Origin China
- Category Pond Accessories
Description
Little Giant, 1/3 HP Automatic Pool Cover Pump 1700 GPH, Activates in approximately 2" of water, 1700 GPH at 1 ft. lift - 21.5 ft. maximum lift
Features- Automatic pool cover drainage
- 1700 gallon per hour capacity
- Activates in approximately 2" of water
- 25' power cord
- Integrated handle for easy portability
- Wide base for stability
- Mechanical fl oat for dependability
- No assembly required
- Energy effi cient motor
- 270 watts
- 1" FNPT discharge w/garden hose adaptor
- 21.5' maximum lift
- Motor — 1/3 HP permanent split capacitor
- Intermittent Liquid Temp. up to 120°F
- Intake — Screened
- Discharge — 1" FNPT
- Housing — Glass-fi lled polypropylene
- Shaft Seal — Nitrile
- Electrical — 115V, 25' power cord
- Dimension: 12" H x 12" W x 9.5" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES NO Vertical Float Switch 115VAC (VSC1.5)
- FLOTEC Pump Booster, 1PH 10GPM 115/230V, 1HP (FP5732)
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), (PD03P-ARS-PTT)
- PULSAFEEDER KOPkit (K2KTCJ)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- POND BOSS Pond Skin Liner, 20 ft. L, 13 ft.W, PVC (52370)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- OASE Pond Skimmer, Floating, 580 GHP, 110VAC (50040)
- FIRESTONE FIRESTONE w56rac1695 QS QUICKPRIME PLUS 1QT (w56rac1695)
- DANNER PM1000 & 2000 Poly 3 Pak Replacement Filter Media (12201)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- Little Giant Pond Accessories