Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-2436-5PYBK-AH
- Zoro # G923510386
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Caster Type
2 Rigid, 2 Swivel
Shelf Width
24 in
Load Capacity
1,200 lbs
Utility Cart Shelf Style
Flush Shelves
Shelf Size
24"W x 36"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-2436-5PYBK-AH
- Zoro #
- G923510386
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Shelf Size
- 24"W x 36"L
- Deck Height
- 25" – 33" High in 2" increments
- Wheel Diameter
- 5 in
- Shelf Length
- 36 in
- Overall Length
- 39 in
- Overall Width
- 24 in
- Overall Height
- 37 in
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 1,200 lbs
- Utility Cart Shelf Style
- Flush Shelves
- Wheel Material
- Polyurethane
- Cart Shelf Style
- Flush Top Shelf
- Color
- Gray
- Finish
- Powder Coat
- Material
- Steel
- Item
- Low Deck Truck with Open Base
Description
Low Deck Truck with Open Base, 24" x 36" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.