Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 48 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # GL3-3048-8PYBK
- Zoro # G323510580
product price:Â
$
1,169.99
/ea
Key Features
Color
Gray
Shelf Length
48 in
Shelf Width
30 in
Caster Material
8" Polyurethane
Overall Length
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL3-3048-8PYBK
- Zoro #
- G323510580
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Caster Material
- 8" Polyurethane
- Finish
- Powder Coat
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 3,600 lbs
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
Dimensions
- Shelf Length
- 48 in
- Shelf Width
- 30 in
- Overall Length
- 53.5 in
- Overall Height
- 36 in
- Wheel Diameter
- 8 in
- Overall Width
- 30 in
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.