Low Deck Truck with Open Base
- Mfr # 1LK-2448-5PYBK-AH
- Zoro # G223510529
product price:Â
$
579.99
/ea
Key Features
Overall Height
37 in
Load Capacity
1,200 lbs
Utility Cart Shelf Style
Flush Shelves
Overall Length
51 in
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-2448-5PYBK-AH
- Zoro #
- G223510529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 37 in
- Overall Length
- 51 in
- Shelf Length
- 48 in
- Shelf Size
- 24"W x 48"L
- Deck Height
- 25" – 33" High in 2" increments
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Wheel Diameter
- 5 in
Details
- Load Capacity
- 1,200 lbs
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Material
- Steel
- Wheel Material
- Polyurethane
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flush Top Shelf
- Color
- Gray
- Item
- Low Deck Truck with Open Base
Description
Low Deck Truck with Open Base, 24" x 48" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.