3-Shelf Merchandise Collector, 24 in x 36 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # G3-2436-8PYBK
- Zoro # G423510459
product price:Â
$
916.99
/ea
Key Features
Material
Steel
Shelf Length
36 in
Shelf Width
24 in
Finish
Powder Coat
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-2436-8PYBK
- Zoro #
- G423510459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Wheel Diameter
- 8 in
- Overall Length
- 41.5 in
- Overall Width
- 24 in
- Overall Height
- 36 in
Details
- Material
- Steel
- Finish
- Powder Coat
- Number of Shelves
- 3
- Item
- 3-Shelf Merchandise Collector
- Color
- Gray
- Caster Material
- 8" Polyurethane
- Load Capacity
- 3,600 lbs
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.