Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Box Truck, 40x24x53, Gray

  • Mfr # RP3X-2448-6PY

  • Zoro # G2181411


product price: $574.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
53 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3X-2448-6PY
Zoro #
G2181411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
53 in
Overall Width
24 in
Caster Width
2 in
Shelf Length
48 in
Shelf Width
24"
Caster Dia.
6"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Lip Height
20 in
Inside Height
20 in
Inside Width
24 in
Handle Height
40 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
53 in x 24 in x 40 in
Inside Length
48 in
Caster Mounting Height
7 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Open-Sided Raised-Platform Box Truck
Caster Wheel Type
Standard
Handle Type
Flat
Number of Shelves
1
Caster Material
Non-Marking Polyurethane
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Construction
Steel
Gauge
12 ga, 14 ga
Lid/Cover Type
No Lid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Polyurethane
Lip Style
3-Sided Lipped
Caster Inside Bolt Hole Spacing
2 9/16 in x 2 3/16 in
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Top Shelf Construction
Solid
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Frame Material
Steel
Number of Sides
3
Side Panel Construction
Expanded Metal
Caster Outside Bolt Hole Spacing
4 1/16 in x 3 1/2 in
Shelf Adjustability
Fixed
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 48 in, Inside Width 24 in, Overall Height 40 in, Overall Length 53 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.