Mobile Tables, 3-Shelf, 3600 lb., 24 x 48", Steel, 3600 lb Load Capacity, 3 Shelves, 48 in L, 24 in W
- Mfr # 3IP-2448-6PY
- Zoro # G4874768
product price:Â
$
763.99
/ea
Key Features
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3IP-2448-6PY
- Zoro #
- G4874768
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Mobile Tables,3-Shelf,3600 lb.,24 x 48"
- Number of Shelves
- 3
- Assembled/Unassembled
- Assembled
- Caster Type
- (4) Swivel
- Handle Included
- No
- Gauge
- 12 ga
- Caster Material
- Polyurethane
- Non-Marking
- Yes
- Finish
- Powder Coated
- Utility Cart Shelf Style
- Flush
- Distance Between Shelves
- 11 in
- Cart Shelf Style
- Flush
Dimensions
- Overall Length
- 48 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Shelf Length
- 48 in
- Caster Dia.
- 6"
- Top Shelf Height
- 34 in
- Shelf LxW
- 48 in x 24 in
Description
Mobile Tables,3-Shelf,3600 lb.,24 x 48 In., Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.