Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENM-3060-6PH
- Zoro # G323510511
product price:Â
$
1,426.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Overall Height
63.5 in
Overall Width
30 in
Finish
Powder Coat
Shelf Size
30"W x 60"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ENM-3060-6PH
- Zoro #
- G323510511
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Cart Shelf Style
- Flush Shelves
- Material
- Steel
- Wheel Material
- Phenolic
- Number of Shelves
- 4
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Load Capacity
- 3,600 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
Dimensions
- Overall Height
- 63.5 in
- Overall Width
- 30 in
- Shelf Size
- 30"W x 60"L
- Wheel Diameter
- 6 in
- Shelf Length
- 60 in
- Shelf Width
- 30 in
- Overall Length
- 65.5 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 60" Shelf Size, 4 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.