Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENM-2448-6PH
- Zoro # G623510532
product price:Â
$
887.99
/ea
Key Features
Number of Shelves
3
Shelf Length
48 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,600 lbs
Overall Length
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENM-2448-6PH
- Zoro #
- G623510532
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
- Wheel Material
- Phenolic
- Color
- Gray
- Utility Cart Shelf Style
- Flush Shelves
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Material
- Steel
- Cart Shelf Style
- Flush Shelves
Dimensions
- Shelf Length
- 48 in
- Overall Length
- 53.5 in
- Overall Width
- 24 in
- Overall Height
- 45 in
- Wheel Diameter
- 6 in
- Shelf Size
- 24"W x 48"L
- Shelf Width
- 24 in
Description
Multi-Shelf Truck with Ergonomic Handle, 24" x 48" Shelf Size, 3 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.