Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 5ENM-3072-6PH
- Zoro # G123510636
product price:Â
$
1,850.99
/ea
Key Features
Color
Gray
Number of Shelves
5
Utility Cart Shelf Style
Flush Shelves
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,600 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5ENM-3072-6PH
- Zoro #
- G123510636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Size
- 30"W x 72"L
- Overall Width
- 30 in
- Overall Length
- 77.5 in
- Overall Height
- 63.5 in
- Wheel Diameter
- 6 in
- Shelf Length
- 72 in
- Shelf Width
- 30 in
Details
- Color
- Gray
- Number of Shelves
- 5
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Material
- Steel
- Finish
- Powder Coat
- Wheel Material
- Phenolic
- Cart Shelf Style
- Flush Shelves
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 72" Shelf Size, 5 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.