Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENM-3072-6PH
- Zoro # G523510632
product price:Â
$
1,277.99
/ea
Key Features
Material
Steel
Overall Height
45 in
Wheel Diameter
6 in
Utility Cart Shelf Style
Flush Shelves
Shelf Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENM-3072-6PH
- Zoro #
- G523510632
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Utility Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 3
- Color
- Gray
- Wheel Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Load Capacity
- 3,600 lbs
- Cart Shelf Style
- Flush Shelves
Dimensions
- Overall Height
- 45 in
- Wheel Diameter
- 6 in
- Shelf Length
- 72 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Overall Length
- 77.5 in
- Shelf Size
- 30"W x 72"L
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 72" Shelf Size, 3 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.