Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 4ENM-3048-6PH
- Zoro # G923510614
product price:Â
$
1,240.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Shelf Width
30 in
Shelf Length
48 in
Wheel Diameter
6 in
Overall Length
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ENM-3048-6PH
- Zoro #
- G923510614
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Load Capacity
- 3,600 lbs
- Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 4
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Wheel Material
- Phenolic
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Shelf Width
- 30 in
- Shelf Length
- 48 in
- Wheel Diameter
- 6 in
- Overall Length
- 53.5 in
- Shelf Size
- 30"W x 48"L
- Overall Height
- 63.5 in
- Overall Width
- 30 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 48" Shelf Size, 4 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.