Shop NEXEL
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ate Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 72inL x 24inW x 69inH
- Mfr # B2370780
- Zoro # G011864452
product price:Â
$
521.99
/ea
Key Features
Material
Steel
Color
Silver
Assembled
No
Finish
Nexelate
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2370780
- Zoro #
- G011864452
- UPC #
- 707022445856
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Assembled
- No
- Finish
- Nexelate
Dimensions
- Depth
- 24 in
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63inH. Trucks feature 5in polyurethane stem casters with a 1200 lb load capacity and 69in overall height. Nexelate, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.