Material Lift
- Mfr # JT1-2598
- Zoro # G223782223
product price:Â
$
6,704.99
/ea
Key Features
Color
Black, Red, Silver
Overall Width
8 in
Platform Length
23 1/2 in
Lift Mechanism
Cable
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-2598
- Zoro #
- G223782223
- UPC #
- 019907898351
- Country of Origin
- United States
- Item
- Material Lift
- Color
- Black, Red, Silver
- Lift Mechanism
- Cable
- Frame Material
- Aluminum, Steel
- Load Capacity
- 450 lb
- Base Type
- Adjustable
- Caster/Wheel Configuration
- (2) Axle-Mounted, (2) Swivel with Brake, (2) Swivel
- Weight
- 270 lb
- Features
- Wire Color
- Black, Red, Silver
Dimensions
- Overall Width
- 8 in
- Platform Length
- 23 1/2 in
- Overall Length
- 6 1/2 in
- Width Across Forks
- 19.1 in
- Maximum Lifting Height
- 12 ft
- Fork Length
- 23 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
Description
Material Lift, Load Capacity 450 lb, Platform Length 23 1/2 in, Maximum Lifting Height 12 ft, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 23 1/2 in, Frame Material Aluminum, Steel, Base Type Adjustable, Width Across Forks 19.1 in, Color Black, Red, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.