Zoro Homepage

Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle

  • Mfr # PDH42486PH

  • Zoro # G2010726


product price: $440.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDH42486PH
Zoro #
G2010726
UPC #
-
Country of Origin
United States

Description

- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 9"
- Open Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.