Shop LITTLE GIANT

PlatformTruck, Gray;Blue, Steel, 2,000lb

  • Mfr # RNB-2460-6MR
  • Zoro # G2246426

product price: 
$
577.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
62 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RNB-2460-6MR
Zoro #
G2246426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
62 in
Overall Width
24 in
Deck LxWxH
60 in x 24 in x 26 in
Deck Width
24 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
60 in
Deck Height
26 in
Overall LxWxH
62 in x 24 in x 40 in
Handle Height
40 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
62 in
Length
62 in
Fits Chest Size
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Steel-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Removable Raised
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Frame Material
Steel
Includes
4 Casters, 2 Rigid and 2 Swivel
Caster Wheel Material
Mold-on Rubber
Number of Caster Wheels
4
Handle Pocket Location
Single End
Gauge
12 ga
Deck Finish/Coating
Powder Coated
Deck Gauge
12 ga
Lip Style
Flush
Deck Surface
Smooth
Side Panel Type
No Side Panels
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Caster Wheel Type
Mold-On Rubber
Caster/Wheel Mounting Location
Standard
Features
1-3/4 in Butcher Block, Lower Shelf With Lipped Edges, Open Base Reduces Weight and Prevents Accumulation of Unnecessary Materials
Caster Wheel/Tread Material
Rubber
Frame Gauge
13 ga
Wire Color
Blue, Gray

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 62 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 26 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.