Zoro Homepage

41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic

  • Mfr # 513617

  • Zoro # G1617850


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Cord Access
Yes
Outlet
3 in
Material of Construction
Plastic
Length
24"
Vent
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513617
Zoro #
G1617850
UPC #
010121149601
Country of Origin
United States

Dimensions

Length
24"
Height
26.54"
Basin Height
26.54"
Width
24"
Overall Height
26 9/16 in
Inlet Dia.
4 in
Vent Size
3 in
For Vent Pipe Diameter
3 in
Inlet Diameter
4 in
Overall Diameter
22 in
Outlet Diameter
3 in

Details

Cord Access
Yes
Outlet
3 in
Material of Construction
Plastic
Vent
3"
Basin Capacity
41.0 gal.
Item
Sewage Basin
Basin Material
Plastic
Inlet
4"
Material
Plastic
Capacity
41 gal
For Number of Pumps
1
Compatible Manufacturer Part Number
PPJ3V3D
Radon Mitigation
Not Radon Mitigating
Environment
Indoor
Basin Type
Sewage Basin

Description

Sewage Basin, Material Plastic, Capacity 41 gal, Vent Size 3 in, Inlet Dia. 4 in, Overall Height 26 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.