Zoro Homepage

Battery Back Up Combo System, 28 Head ft.

  • Mfr # 506411

  • Zoro # G4447460


product price: $982.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 (Primary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
50.0 gpm (Primary); 20.0 gpm (Secondary)
Max. Head
28.0 ft (Primary); 20.0 ft (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506411
Zoro #
G4447460
UPC #
010121148123
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
18"
Height
20"
Length
24"
Max. Diameter Solids
1/2 in
Max. Dia. Solids (In.) - Back-Up
1/8
Primary Pump Width at Widest Point
18 in
Secondary Pump Maximum Solids Diameter
1/8 in
Primary Pump Maximum Solids Diameter
1/2 in
Primary Pump Overall Height
20 in
Overall Height
20 in
Discharge Dia.
1 1/2 in
Width at Widest Point
18 in
Discharge Diameter
1 1/2 in
Primary Pump Solids Diameter - Maximum
1/2 in
Secondary Pump Solids Diameter - Maximum
1/8 in

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.