Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Back Up System, 20 Head ft.

  • Mfr # 506406

  • Zoro # G4447445


product price: $494.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 (Primary)
Body Material
Acetal (Primary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
20.0 gpm (Primary)
Min. Sump Pit Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506406
Zoro #
G4447445
UPC #
010121148024
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
10 in
Cord Length
6 ft
Max. Diameter Solids
1/8 in
Cord Length - Pumps
6 ft.
Height
7-1/4"
Width
4-1/4"
Length
6"
Max. Dia. Solids (In.) - Back-Up
1/8
Overall Height
7 1/4 in
Width at Widest Point
4 1/4 in
Discharge Dia.
1 1/2 in
Secondary Pump Maximum Solids Diameter
1/8 in
Primary Pump Maximum Solids Diameter
1/8 in
Primary Pump Width at Widest Point
4 1/4 in
Primary Pump Overall Height
7 1/4 in
Sump Pit Diameter - Minimum
10 in
Compatible Battery Size
Size 27
Discharge Diameter
1 1/2 in
Pump Cord Length
6 ft

Details

HP
1/3 (Primary)
Body Material
Acetal (Primary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
20.0 gpm (Primary)
Max. Head
20.0 ft (Primary); 20.0 ft (Secondary)
Voltage - Pumps
12VDC
Includes
Battery Charger, Check Valve
Max. Flow (GPH) - Pumps
2520
Motor Type
Brush
Alarm Included
Yes
GPH of Water @ 10 Ft. of Head
1200
Base Material
Acetal
Voltage
12
GPM of Water @ 5 Ft. of Head
29 (Primary)
Impeller Material - Pumps
Nylon
GPH of Water @ 5 Ft. of Head
1740
Max. Head (Ft.) - Back-Up
20
Item - Sump Pumps
Sump/Battery Back-Up System
Impeller Material
Nylon
Pump Body Material
Acetal
Item
Sump/Battery Back-Up System
Max. Flow (GPH)
2520
Max. Flow (GPH) - Back-Up
2520
Amps - Pumps
14.00
GPH of Water @ 15 Ft. of Head
600
Amps
14.0 A
Amps - Back-Up
14
Discharge NPT
1-1/2"
Max. Liquid Temp.
120 Degrees F
Shaft Seal Material - Pumps
Nitrile Rubber
Max. Head - Pumps
20 ft.
Duty
Continuous
Voltage - Back-Up
12VDC
For Use With
Sump Pits Above 15" Diameter and 18" Deep
GPH of Water @ 0 Ft. of Head
2520
12VDC Battery Charger
10A
Switch Type - Pumps
Diaphragm
Primary Pump Shaft Seal Material
Buna-N
Primary Pump Body Material
Acetal
Primary Pump Rated Voltage
12V DC
Discharge Gender
Female
Primary Pump HP
1/3 hp
Duty Cycle
Continuous
Secondary Pump Maximum Head
20 ft
Primary Pump Duty Cycle
Continuous
Flow Rate @ 5 Ft. of Head
29.0 gpm (Primary)
Primary Pump Impeller Material
Nylon
Secondary Pump Amps
14
Primary Pump Maximum Head
20 ft
Discharge Standard
NPT
Switch Electrical Connection
Integral
Primary Pump Amps
14.0
Secondary Pump Rated Voltage
12V DC
Primary Pump Flow Rate @ 10 Ft. of Head
20.0 gpm
Discharge
1-1/2 in FNPT
Primary Pump Flow Rate @ 5 Ft. of Head
29.0 gpm
Alerts Indicated
High Water
Pump Rated Voltage
12V DC
Compatible Battery Design
AGM
For Media Type
Clear Water
Connectivity
Auxiliary Contacts
Horsepower
1/3 hp
Shaft Seal Material
Nitrile Rubber
Feet of Head - Maximum
20 ft
Power Source
Cordless Battery
Number of Batteries Required
1
Flow Rate @ 10 ft of Head
20 gpm

Description

Sump/Battery Back-Up System, Switch Actuation Diaphragm, Flow Rate @ 10 Ft. of Head 20.0 gpm (Primary), Pump Body Material Acetal, HP 1/3 (Primary), Max. Head 20.0 ft (Primary); 20.0 ft (Secondary), Impeller Material Nylon, Shaft Seal Material - Pumps Nitrile Rubber, Min. Sump Pit Dia. 10 in, Width at Widest Point 4 1/4 in, Max. Diameter Solids 1/8 in, Duty Cycle Continuous, Discharge 1-1/2 in FNPT, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.