Zoro Homepage

Battery Back Up System, 23 Head ft.

  • Mfr # 506407

  • Zoro # G4447436


product price: $515.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 (Primary)
Body Material
Acetal (Primary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
24.0 gpm (Primary)
Min. Sump Pit Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506407
Zoro #
G4447436
UPC #
010121148031
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
10 in
Cord Length
6 ft
Max. Dia. Solids (In.) - Back-Up
1/8
Cord Length - Pumps
6 ft.
Length
6"
Width
4-1/4"
Height
7-3/4"
Max. Diameter Solids
1/8 in
Overall Height
7 3/4 in
Primary Pump Maximum Solids Diameter
1/8 in
Secondary Pump Maximum Solids Diameter
1/8 in
Primary Pump Width at Widest Point
4 1/4 in
Primary Pump Overall Height
7 3/4 in
Discharge Dia.
1 1/2 in
Width at Widest Point
4 1/4 in
Compatible Battery Size
Size 27
Sump Pit Diameter - Minimum
10 in
Pump Cord Length
6 ft
Discharge Diameter
1 1/2 in

Details

HP
1/2 (Primary)
Body Material
Acetal (Primary)
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
24.0 gpm (Primary)
Max. Head
20.0 ft (Primary); 23.0 ft (Secondary)
Alarm Included
Yes
Pump Body Material
Acetal
Voltage - Pumps
12VDC
12VDC Battery Charger
13.5A
Impeller Material - Pumps
Nylon
Shaft Seal Material - Pumps
Nitrile Rubber
Voltage - Back-Up
12VDC
Max. Liquid Temp.
120 Degrees F
Voltage
12
Amps
15.0 A
Max. Flow (GPH)
3360
Item
Sump/Battery Back-Up System
Max. Flow (GPH) - Pumps
2520
For Use With
Sump Pits Above 15" Diameter and 18" Deep
Discharge NPT
1-1/2"
Max. Flow (GPH) - Back-Up
3360
Base Material
Acetal
Impeller Material
Nylon
Amps - Back-Up
15
GPH of Water @ 15 Ft. of Head
2520
GPH of Water @ 5 Ft. of Head
3180
GPH of Water @ 0 Ft. of Head
3360
Includes
Battery Charger, Check Valve
Duty
Continuous
Max. Head (Ft.) - Back-Up
23
Max. Head - Pumps
23 ft.
GPM of Water @ 5 Ft. of Head
39 (Primary)
Switch Type - Pumps
Diaphragm
Amps - Pumps
15.00
GPH of Water @ 10 Ft. of Head
3000
Item - Sump Pumps
Sump/Battery Back-Up System
Motor Type
Brush
Primary Pump HP
1/2 hp
Primary Pump Flow Rate @ 15 Ft. of Head
13.0 gpm
Duty Cycle
Continuous
Discharge Standard
NPT
Discharge
1-1/2 in FNPT
Primary Pump Flow Rate @ 10 Ft. of Head
24.0 gpm
Primary Pump Amps
15.0
Flow Rate @ 5 Ft. of Head
39.0 gpm (Primary)
Secondary Pump Maximum Head
23 ft
Primary Pump Maximum Head
20 ft
Primary Pump Duty Cycle
Continuous
Primary Pump Shaft Seal Material
Buna-N
Primary Pump Impeller Material
Nylon
Secondary Pump Amps
15
Switch Electrical Connection
Integral
Primary Pump Body Material
Acetal
Flow Rate @ 15 Ft. of Head
13.0 gpm (Primary)
Primary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Secondary Pump Rated Voltage
12V DC
Discharge Gender
Female
Primary Pump Rated Voltage
12V DC
Compatible Battery Design
AGM
Flow Rate @ 10 ft of Head
24 gpm
Horsepower
1/2 hp
For Media Type
Clear Water
Number of Batteries Required
1
Power Source
Cordless Battery
Pump Rated Voltage
12V DC
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Shaft Seal Material
Nitrile Rubber
Feet of Head - Maximum
23 ft

Description

Sump/Battery Back-Up System, Switch Actuation Diaphragm, Flow Rate @ 10 Ft. of Head 24.0 gpm (Primary), Pump Body Material Acetal, HP 1/2 (Primary), Max. Head 20.0 ft (Primary); 23.0 ft (Secondary), Impeller Material Nylon, Shaft Seal Material - Pumps Nitrile Rubber, Min. Sump Pit Dia. 10 in, Width at Widest Point 4 1/4 in, Max. Diameter Solids 1/8 in, Duty Cycle Continuous, Discharge 1-1/2 in FNPT, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.