Zoro Homepage

Centrifugal Pump, 115V AC, 1/2 hp, 10ft

  • Mfr # UPSP-5

  • Zoro # G116556016


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Impeller Material
Thermoplastic
Series
UPSP-5
Compatible with Media Type
Clear Water Only
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSP-5
Zoro #
G116556016
UPC #
0010121002395
Country of Origin
China

Dimensions

Overall Height
9 in
Cord Length
10 ft
Intake Size
3/4 in
Compatible Discharge Pipe Size
3/4 in

Details

Item
Centrifugal Pump
Impeller Material
Thermoplastic
Series
UPSP-5
Compatible with Media Type
Clear Water Only
Pump Housing Material
Cast Iron
Maximum Feet of Head
145 ft
Priming
Self-Priming
Intake Type
Hose
Horsepower
1/2 hp
Discharge Type
NPT
Nameplate Voltage
115V AC
Flow Rate @ 10 ft of Head (Maximum)
25 gpm
Standards
cCSAus
Maximum Viscosity
1 cps

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 145 ft, Intake Type Hose, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Flow Rate @ 10 ft of Head (Maximum) 25 gpm, Priming Self-Priming, Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.